Skip Content
CIRCUIT BREAKER,UL489,C,1P,8A,120VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,UL489,C,1P,8A,120VA

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G171
  • Mfr. Model # 13G171
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 1
  • Terminal Connection Screw Clamp
  • Curve Type C
  • Max. AIR Rating 10 kA
  • Standards UL, CSA
  • Amps 8
  • Application Branch Circuit Protection
  • Depth 76mm
  • Length 86mm
  • Width 18mm
  • Series EP100 ULH
  • Mounting DIN Rail
  • Max. Wire Size 8 AWG
  • AC Voltage Rating 120 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 50 VDC
  • Min. Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list