Skip Content
CIRCUIT BREAKER,UL1077,D,3P,32A,480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,UL1077,D,3P,32A,480

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K727
  • Mfr. Model # 10K727
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Max. AIR Rating 10 kA
  • Number of Poles 3
  • Item Circuit Breaker
  • Terminal Connection Screw Clamp
  • Curve Type D
  • Standards UL, CSA
  • Amps 32
  • Application Supplemental Protection
  • Depth 76.0mm
  • Length 86.0mm
  • Width 54.0mm
  • Mounting DIN Rail
  • Series EP100UL
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • DC Voltage Rating 110 VDC
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 277/480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list