Skip Content
CIRCUIT BREAKER,UL1077,D,3P,20A,480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,UL1077,D,3P,20A,480

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K619
  • Mfr. Model # 10K619
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Number of Poles 3
  • Terminal Connection Screw Clamp
  • Item Circuit Breaker
  • Max. AIR Rating 6 kA
  • Curve Type D
  • Standards UL, CSA
  • Amps 20
  • Application Supplemental Protection
  • Depth 76.0mm
  • Length 86.0mm
  • Mounting DIN Rail
  • Width 54.0mm
  • Series EP60UL
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 277/480 VAC
  • Max. Wire Size 8 AWG
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 110 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list