Skip Content
CIRCUIT BREAKER,UL1077,D,2P,6A,480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,UL1077,D,2P,6A,480V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K709
  • Mfr. Model # 10K709
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 2
  • Terminal Connection Screw Clamp
  • Curve Type D
  • Max. AIR Rating 10 kA
  • Standards UL, CSA
  • Amps 6
  • Length 86.0mm
  • Depth 76.0mm
  • Application Supplemental Protection
  • Width 36.0mm
  • Mounting DIN Rail
  • Series EP100UL
  • Max. Wire Size 8 AWG
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 277/480 VAC
  • DC Voltage Rating 110 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list