Skip Content
CIRCUIT BREAKER,UL1077,C,1P,15A,277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,UL1077,C,1P,15A,277

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G186
  • Mfr. Model # 13G186
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 1
  • Terminal Connection Screw Clamp
  • Curve Type C
  • Max. AIR Rating 6 kA
  • Standards UL, CSA
  • Amps 15
  • Length 86.0mm
  • Application Supplemental Protection
  • Depth 76.0mm
  • Width 18.0mm
  • Mounting DIN Rail
  • Series EP60UL
  • Max. Wire Size 8 AWG
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 277 VAC
  • DC Voltage Rating 50 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list