Skip Content
CIRCUIT BREAKER,UL1077,C,1P,10A,277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,UL1077,C,1P,10A,277

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K551
  • Mfr. Model # 10K551
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Circuit Breaker
  • Terminal Connection Screw Clamp
  • Max. AIR Rating 6 kA
  • Number of Poles 1
  • Standards UL, CSA
  • Curve Type C
  • Amps 10
  • Application Supplemental Protection
  • Depth 76.0mm
  • Length 86.0mm
  • Width 18.0mm
  • Mounting DIN Rail
  • Series EP60UL
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • DC Voltage Rating 50 VDC
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 277 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list