Skip Content
CIRCUIT BREAKER,UL1077,B,3P,6A,480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,UL1077,B,3P,6A,480V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K643
  • Mfr. Model # 10K643
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Curve Type B
  • Item Circuit Breaker
  • Standards UL, CSA
  • Number of Poles 3
  • Amps 6
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Depth 76.0mm
  • Application Supplemental Protection
  • Length 86.0mm
  • Width 54.0mm
  • Mounting DIN Rail
  • Series EP100UL
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 277/480 VAC
  • Max. Wire Size 8 AWG
  • DC Voltage Rating 110 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list