Skip Content
CIRCUIT BREAKER,UL1077,B,2P,10A,480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,UL1077,B,2P,10A,480

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K529
  • Mfr. Model # 10K529
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 2
  • Max. AIR Rating 6 kA
  • Terminal Connection Screw Clamp
  • Curve Type B
  • Standards UL, CSA
  • Amps 10
  • Depth 76.0mm
  • Application Supplemental Protection
  • Length 86.0mm
  • Width 36.0mm
  • Mounting DIN Rail
  • Series EP60UL
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • AC Voltage Rating 277/480 VAC
  • DC Voltage Rating 110 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list