CIRCUIT BREAKER,UL1077,B,1P,6A,277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,UL1077,B,1P,6A,277V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K519
  • Mfr. Model # 10K519
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 1
  • Max. AIR Rating 6 kA
  • Terminal Connection Screw Clamp
  • Standards UL, CSA
  • Amps 6
  • Curve Type B
  • Application Supplemental Protection
  • Depth 76.0mm
  • Length 86.0mm
  • Width 18.0mm
  • Series EP60UL
  • Mounting DIN Rail
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 277 VAC
  • DC Voltage Rating 50 VDC
  • Max. Wire Size 8 AWG
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list