CIRCUIT BREAKER,TYPE Z,2POLE,50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,TYPE Z,2POLE,50A

ZINSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMX6
  • Mfr. Model # 3YMX6
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Zinsco Load Centers
  • Item Circuit Breaker
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Amps 50
  • Standards ETL
  • Depth 2.75"
  • Length 5.10"
  • Width 0.75"
  • Series UBIZ
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 8 AWG
  • Min. Wire Size 14 AWG
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list