Skip Content
CIRCUIT BREAKER,TYPE Z,2POLE,40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,TYPE Z,2POLE,40A

ZINSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMX5
  • Mfr. Model # 3YMX5
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With Zinsco Load Centers
  • Amps 40
  • Terminal Connection Lug
  • Max. AIR Rating 10 kA
  • Number of Poles 2
  • Standards ETL
  • Circuit Breaker Type Standard
  • Depth 2.75"
  • Length 5.10"
  • Width 0.75"
  • Series UBIZ
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 8 AWG
  • Min. Wire Size 14 AWG
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list