CIRCUIT BREAKER,TYPE Z,2POLE,40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,TYPE Z,2POLE,40A

ZINSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMW5
  • Mfr. Model # 3YMW5
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With Zinsco Load Centers
  • Max. AIR Rating 10 kA
  • Number of Poles 2
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Standards ETL
  • Amps 40
  • Length 4.90"
  • Depth 2.75"
  • Width 1.50"
  • Series UBIZ
  • Min. Wire Size 14 AWG
  • Max. Wire Size 6 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list