CIRCUIT BREAKER,TYPE Z,2POLE,30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,TYPE Z,2POLE,30A

ZINSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMX4
  • Mfr. Model # 3YMX4
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Zinsco Load Centers
  • Number of Poles 2
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Standards ETL
  • Terminal Connection Lug
  • Amps 30
  • Circuit Breaker Type Standard
  • Depth 2.75"
  • Length 5.10"
  • Width 0.75"
  • Series UBIZ
  • Min. Wire Size 14 AWG
  • DC Voltage Rating Not Rated
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 8 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list