Skip Content
CIRCUIT BREAKER,TYPE Z,2POLE,20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,TYPE Z,2POLE,20A

ZINSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMW3
  • Mfr. Model # 3YMW3
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • For Use With Zinsco Load Centers
  • Item Circuit Breaker
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards ETL
  • Amps 20
  • Depth 2.75"
  • Length 4.90"
  • Width 1.50"
  • Series UBIZ
  • Min. Wire Size 14 AWG
  • DC Voltage Rating Not Rated
  • Max. Wire Size 6 AWG
  • AC Voltage Rating 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list