Skip Content
CIRCUIT BREAKER,TYPE Z,2POLE,15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,TYPE Z,2POLE,15A

ZINSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMX2
  • Mfr. Model # 3YMX2
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Zinsco Load Centers
  • Max. AIR Rating 10 kA
  • Number of Poles 2
  • Item Circuit Breaker
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 15
  • Standards ETL
  • Depth 2.75"
  • Length 5.10"
  • Width 0.75"
  • Series UBIZ
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list