Skip Content
CIRCUIT BREAKER,TYPE Z,2-1POLE,15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,TYPE Z,2-1POLE,15A

ZINSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMW9
  • Mfr. Model # 3YMW9
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Zinsco Load Centers
  • Item Circuit Breaker
  • Number of Poles 1
  • Terminal Connection Lug
  • Max. AIR Rating 10 kA
  • Standards ETL
  • Circuit Breaker Type Tandem
  • Amps 15/15
  • Length 5.10"
  • Depth 2.75"
  • Width 0.75"
  • Series UBIZ
  • Min. Wire Size 14 AWG
  • DC Voltage Rating Not Rated
  • AC Voltage Rating 120 VAC
  • Max. Wire Size 8 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list