Skip Content
CIRCUIT BREAKER,TYPE UBIP,2POLE,40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,TYPE UBIP,2POLE,40A

PUSHMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMT3
  • Mfr. Model # 3YMT3
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • For Use With Pushmatic Load Centers
  • Item Circuit Breaker
  • Terminal Connection Lug
  • Amps 40
  • Standards ETL
  • Circuit Breaker Type Standard
  • Depth 2.60"
  • Length 3.95"
  • Width 1.50"
  • Series UBIP
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating Not Rated
  • Max. Wire Size 3 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list