CIRCUIT BREAKER,TYPE UBIP,2POLE,20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,TYPE UBIP,2POLE,20A

PUSHMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMT1
  • Mfr. Model # 3YMT1
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Number of Poles 2
  • For Use With Pushmatic Load Centers
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Amps 20
  • Standards ETL
  • Circuit Breaker Type Standard
  • Length 3.95"
  • Depth 2.60"
  • Width 1.50"
  • Series UBIP
  • Max. Wire Size 4 AWG
  • Min. Wire Size 14 AWG
  • DC Voltage Rating Not Rated
  • AC Voltage Rating 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list