Skip Content
CIRCUIT BREAKER,TYPE UBIP,2POLE,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,TYPE UBIP,2POLE,100

PUSHMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMT5
  • Mfr. Model # 3YMT5
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With Pushmatic Load Centers
  • Number of Poles 2
  • Terminal Connection Lug
  • Max. AIR Rating 10 kA
  • Circuit Breaker Type Standard
  • Amps 100
  • Standards ETL
  • Length 3.95"
  • Depth 2.60"
  • Series UBIP
  • Width 1.50"
  • Max. Wire Size 4 AWG
  • Min. Wire Size 14 AWG
  • DC Voltage Rating Not Rated
  • AC Voltage Rating 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list