Skip Content
CIRCUIT BREAKER,TYPE UBIP,1POLE,15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,TYPE UBIP,1POLE,15A

PUSHMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMR7
  • Mfr. Model # 3YMR7
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • For Use With Pushmatic Load Centers
  • Item Circuit Breaker
  • Number of Poles 1
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 15
  • Standards ETL
  • Depth 2.60"
  • Length 1.86"
  • Width 1.50"
  • Series UBIP
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 120 VAC
  • Max. Wire Size 4 AWG
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list