CIRCUIT BREAKER,TYPE UBIF,2POLE,15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,TYPE UBIF,2POLE,15A

FEDERAL PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMP4
  • Mfr. Model # 3YMP4
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Number of Poles 2
  • Item Circuit Breaker
  • For Use With Federal Pacific Load Centers
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Standards ETL
  • Circuit Breaker Type Standard
  • Amps 15
  • Length 3.35"
  • Depth 2.65"
  • Width 1.00"
  • Series UBIF
  • Max. Wire Size 10 AWG
  • DC Voltage Rating Not Rated
  • AC Voltage Rating 120/240 VAC
  • Min. Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list