CIRCUIT BREAKER,TYPE UBIF,1POLE,20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,TYPE UBIF,1POLE,20A

FEDERAL PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMP3
  • Mfr. Model # 3YMP3
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Federal Pacific Load Centers
  • Item Circuit Breaker
  • Number of Poles 1
  • Terminal Connection Lug
  • Max. AIR Rating 10 kA
  • Circuit Breaker Type Standard
  • Amps 20
  • Standards ETL
  • Length 3.35"
  • Depth 2.65"
  • Width 0.50"
  • Series UBIF
  • Min. Wire Size 14 AWG
  • Max. Wire Size 10 AWG
  • AC Voltage Rating 120 VAC
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list