Skip Content
CIRCUIT BREAKER PLUG IN LA 3P 150A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER PLUG IN LA 3P 150A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA36150
  • Mfr. Model # LA36150
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.44 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With I-Line(R) Panelboards
  • Height 11"
  • Item Circuit Breaker
  • Phase 3
  • Width 6"
  • Number of Poles 3
  • Frame Size 400A/LA
  • High Amp Trip Setting 1,500
  • Low Amp Trip Setting 750
  • Mounting Plug in Panelboard
  • Series LA
  • Phase Connection ABC
  • Amps 150
  • Standards UL Listed, CSA Certified
  • Terminal Connection Lug
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • Circuit Breaker Type Standard
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List