Skip Content
CIRCUIT BREAKER PLUG IN LA 3P 125A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER PLUG IN LA 3P 125A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA36125
  • Mfr. Model # LA36125
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.45 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With I-Line(R) Panelboards
  • Height 11"
  • Item Circuit Breaker
  • Number of Poles 3
  • Phase 3
  • Width 6"
  • High Amp Trip Setting 1,250
  • Frame Size 400A/LA
  • Low Amp Trip Setting 625
  • Mounting Plug in Panelboard
  • Terminal Connection Lug
  • Series LA
  • Circuit Breaker Type Standard
  • Phase Connection ABC
  • Amps 125
  • Standards UL Listed, CSA Certified
  • Instantaneous Trip Adjustable
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 600 kcmil
  • Min. Wire Size 1
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list