Skip Content
CIRCUIT BREAKER PLUG IN LA 2P 300A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER PLUG IN LA 2P 300A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26300AB
  • Mfr. Model # LA26300AB
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • For Use With I-Line(R) Panelboards
  • Depth 5-27/32"
  • Height 11"
  • Item Circuit Breaker
  • Number of Poles 2
  • Width 6"
  • Phase 1
  • Low Amp Trip Setting 1,500
  • High Amp Trip Setting 3,000
  • Frame Size 400A/LA
  • Mounting Plug in Panelboard
  • Phase Connection AB
  • Series LA
  • Terminal Connection Lug
  • Amps 300
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified
  • Instantaneous Trip Adjustable
  • Max. Wire Size 600 kcmil
  • Min. Wire Size 1
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list