Skip Content
CIRCUIT BREAKER PLUG IN LA 2P 250A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER PLUG IN LA 2P 250A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26250AC
  • Mfr. Model # LA26250AC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • Depth 5-27/32"
  • Height 11"
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Width 6"
  • High Amp Trip Setting 2,500
  • Frame Size 400A/LA
  • Mounting Plug in Panelboard
  • Low Amp Trip Setting 1,250
  • Series LA
  • Phase Connection AC
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified
  • Instantaneous Trip Adjustable
  • Amps 250
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list