Skip Content
CIRCUIT BREAKER PLUG IN LA 2P 250A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER PLUG IN LA 2P 250A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26250AB
  • Mfr. Model # LA26250AB
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.45 lbs

Technical Specs

  • For Use With I-Line(R) Panelboards
  • Depth 5-27/32"
  • Number of Poles 2
  • Item Circuit Breaker
  • Height 11"
  • Phase 1
  • Width 6"
  • Frame Size 400A/LA
  • Low Amp Trip Setting 1,250
  • High Amp Trip Setting 2,500
  • Mounting Plug in Panelboard
  • Phase Connection AB
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified
  • Series LA
  • Amps 250
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list