Skip Content
CIRCUIT BREAKER PLUG IN LA 2P 225A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER PLUG IN LA 2P 225A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26225BC
  • Mfr. Model # LA26225BC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.05 lbs

Technical Specs

  • Depth 5-27/32"
  • Height 11"
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Phase 1
  • Number of Poles 2
  • Width 6"
  • High Amp Trip Setting 2,250
  • Frame Size 400A/LA
  • Low Amp Trip Setting 1,125
  • Mounting Plug in Panelboard
  • Series LA
  • Phase Connection BC
  • Terminal Connection Lug
  • Amps 225
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified
  • Max. Wire Size 600 kcmil
  • Min. Wire Size 1
  • Instantaneous Trip Adjustable
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list