Skip Content
CIRCUIT BREAKER PLUG IN LA 2P 200A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER PLUG IN LA 2P 200A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26200AC
  • Mfr. Model # LA26200AC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With I-Line(R) Panelboards
  • Height 11"
  • Number of Poles 2
  • Phase 1
  • Width 6"
  • High Amp Trip Setting 2,000
  • Frame Size 400A/LA
  • Item Circuit Breaker
  • Low Amp Trip Setting 1,000
  • Mounting Plug in Panelboard
  • Phase Connection AC
  • Series LA
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified
  • Amps 200
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list