Skip Content
CIRCUIT BREAKER PLUG IN LA 2P 175A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER PLUG IN LA 2P 175A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26175AC
  • Mfr. Model # LA26175AC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Height 11"
  • Depth 5-27/32"
  • Item Circuit Breaker
  • For Use With I-Line(R) Panelboards
  • Number of Poles 2
  • Phase 1
  • Width 6"
  • Frame Size 400A/LA
  • Low Amp Trip Setting 875
  • High Amp Trip Setting 1,750
  • Phase Connection AC
  • Mounting Plug in Panelboard
  • Series LA
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified
  • Amps 175
  • Instantaneous Trip Adjustable
  • Circuit Breaker Type Standard
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list