CIRCUIT BREAKER PLUG IN LA 2P 175A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CIRCUIT BREAKER PLUG IN LA 2P 175A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26175AB
  • Mfr. Model # LA26175AB
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.45 lbs
Compare

Technical Specs

  • For Use With I-Line(R) Panelboards
  • Height 11"
  • Depth 5-27/32"
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Width 6"
  • Frame Size 400A/LA
  • High Amp Trip Setting 1,750
  • Phase Connection AB
  • Low Amp Trip Setting 875
  • Mounting Plug in Panelboard
  • Series LA
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified
  • Amps 175
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 600 kcmil
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list