Skip Content
CIRCUIT BREAKER MOLDED CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER MOLDED CASE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24522
  • Mfr. Model # MG24522
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Circuit Protector
  • Number of Poles 2
  • Terminal Connection Screw Clamp
  • Max. AIR Rating 5 kA
  • Curve Type D
  • Standards UL 1077, CE, CSA
  • Amps 10
  • Depth 3.00"
  • Length 3.19"
  • Width 1.42"
  • Mounting DIN Rail
  • Series C60N
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG
  • AC Voltage Rating 277/480 VAC
  • DC Voltage Rating 125 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list