Skip Content
CIRCUIT BREAKER MOLD CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER MOLD CASE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLAL26400
  • Mfr. Model # LAL26400
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.88 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With -
  • Height 11"
  • Item Circuit Breaker
  • Number of Poles 2
  • Frame Size 400A/LA
  • Phase 1
  • Width 6"
  • Low Amp Trip Setting 2,000
  • High Amp Trip Setting 4,000
  • Mounting Free Standing
  • Phase Connection -
  • Series LAL
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified
  • Circuit Breaker Type Standard
  • Instantaneous Trip Adjustable
  • Amps 400
  • Max. Wire Size 600 kcmil
  • Min. Wire Size 1
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list