Skip Content
CIRCUIT BREAKER MOLD CASE 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER MOLD CASE 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLAL36300
  • Mfr. Model # LAL36300
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With -
  • Height 11"
  • Number of Poles 3
  • Item Circuit Breaker
  • Phase 3
  • High Amp Trip Setting 3,000
  • Low Amp Trip Setting 1,500
  • Mounting Free Standing
  • Width 6"
  • Frame Size 400A/LA
  • Phase Connection ABC
  • Series LAL
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • Instantaneous Trip Adjustable
  • Amps 300
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list