Skip Content
CIRCUIT BREAKER MOLD CASE 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER MOLD CASE 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLAL36250
  • Mfr. Model # LAL36250
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.6 lbs

Technical Specs

  • Height 11"
  • Depth 5-27/32"
  • Number of Poles 3
  • For Use With -
  • Item Circuit Breaker
  • Phase 3
  • High Amp Trip Setting 2,500
  • Width 6"
  • Frame Size 400A/LA
  • Mounting Free Standing
  • Series LAL
  • Low Amp Trip Setting 1,250
  • Phase Connection ABC
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Amps 250
  • Min. Wire Size 1
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic
  • Standards UL Listed, CSA Certified
  • Instantaneous Trip Adjustable
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List