Skip Content
CIRCUIT BREAKER MOLD CASE 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER MOLD CASE 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLAL36200
  • Mfr. Model # LAL36200
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Depth 5-27/32"
  • Height 11"
  • For Use With -
  • Number of Poles 3
  • Item Circuit Breaker
  • Phase 3
  • Width 6"
  • Frame Size 400A/LA
  • High Amp Trip Setting 2,000
  • Phase Connection ABC
  • Low Amp Trip Setting 1,000
  • Mounting Free Standing
  • Series LAL
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 200
  • Standards UL Listed, CSA Certified
  • Min. Wire Size 1
  • Instantaneous Trip Adjustable
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List