Skip Content
CIRCUIT BREAKER MOLD CASE 600V 250A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER MOLD CASE 600V 250A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLAL26250
  • Mfr. Model # LAL26250
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.02 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With -
  • Item Circuit Breaker
  • Number of Poles 2
  • Height 11"
  • Phase 1
  • Width 6"
  • High Amp Trip Setting 2,500
  • Frame Size 400A/LA
  • Low Amp Trip Setting 1,250
  • Phase Connection -
  • Mounting Free Standing
  • Series LAL
  • Amps 250
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified
  • Circuit Breaker Type Standard
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list