Skip Content
CIRCUIT BREAKER LUG Q4 2POLE 350A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER LUG Q4 2POLE 350A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQ4L2350
  • Mfr. Model # Q4L2350
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.85 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With -
  • Height 6-15/32"
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Width 6"
  • Max. AIR Rating 25 kA
  • Frame Size 400A/Q4
  • High Amp Trip Setting 3,500
  • Low Amp Trip Setting 1,750
  • Mounting Free Standing
  • Phase Connection -
  • Series Q4
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 350
  • Standards UL Listed, CSA Certified
  • Instantaneous Trip Adjustable
  • Max. Wire Size 600 kcmil
  • Min. Wire Size 1
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list