Skip Content
CIRCUIT BREAKER LUG LAL 2POLE 150A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER LUG LAL 2POLE 150A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLAL26150
  • Mfr. Model # LAL26150
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With -
  • Height 11"
  • Number of Poles 2
  • Width 6"
  • Item Circuit Breaker
  • Phase 1
  • Frame Size 400A/LA
  • Low Amp Trip Setting 750
  • High Amp Trip Setting 1,500
  • Phase Connection -
  • Mounting Free Standing
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Series LAL
  • Standards UL Listed, CSA Certified
  • Amps 150
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list