CIRCUIT BREAKER FINDER,120VAC,ENRGZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER FINDER,120VAC,ENRGZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23V745
  • Mfr. Model # 23V745
  • UNSPSC # 41113644
  • CATALOGUE PAGE # 1235
  • Shipping Weight 0.65 lbs

Product Details

Circuit Breaker Finder, Voltage Range 120 VAC, For Use On Energized Lines, Audible Indicator Yes, Battery Type 9 V, Includes Receiver, Transmitter, 9 V Battery

Technical Specs

  • Battery Type 9V
  • For Use On Energized Lines
  • Item Circuit Breaker Finder
  • Includes Receiver, Transmitter, 9 V Battery, OIPM
  • Voltage Range 120VAC
  • Breaker/Fuse Identification Yes
  • Audible Indicator Yes
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list