Skip Content
CIRCUIT BREAKER FINDER,120/240VAC,E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER FINDER,120/240VAC,E

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23V746
  • Mfr. Model # 23V746
  • UNSPSC # 41113644
  • CATALOGUE PAGE # 1235
  • Shipping Weight 0.25 lbs

Product Details

Circuit Breaker Finder, Voltage Range 120/240 VAC, For Use On Energized Lines, Audible Indicator Yes, Battery Type 9 V, Includes Receiver, Transmitter, 9 V Battery

Technical Specs

  • Battery Type 9V
  • Includes Receiver, Transmitter, 9 V Battery, OIPM
  • For Use On Energized Lines
  • Voltage Range 120/240 VAC
  • Item Circuit Breaker Finder
  • Breaker/Fuse Identification Yes
  • Audible Indicator Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list