Skip Content
CIRCUIT BREAKER FI 70A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER FI 70A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFI36070
  • Mfr. Model # FI36070
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Depth 6"
  • Item Circuit Breaker
  • For Use With I-Line(R) Panelboards
  • Height 6"
  • Phase 3
  • Number of Poles 3
  • Width 4-1/2"
  • Max. AIR Rating 100 kA
  • Frame Size 100A/FA
  • High Amp Trip Setting 1,450
  • Phase Connection ABC
  • Mounting Plug in Panelboard
  • Series FI
  • Low Amp Trip Setting 800
  • Terminal Connection Lug
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL, CSA, CE, IEC, Federal Specification W-C-375B/GEN
  • Amps 70
  • Min. Wire Size 14
  • Instantaneous Trip Fixed
  • Max. Wire Size 1/0
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list