Skip Content
CIRCUIT BREAKER FI 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER FI 50A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFI36050
  • Mfr. Model # FI36050
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With I-Line(R) Panelboards
  • Height 6"
  • Depth 6"
  • Number of Poles 3
  • Phase 3
  • Width 4-1/2"
  • Max. AIR Rating 100 kA
  • Frame Size 100A/FA
  • High Amp Trip Setting 850
  • Mounting Plug in Panelboard
  • Low Amp Trip Setting 400
  • Phase Connection ABC
  • Terminal Connection Lug
  • Series FI
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL, CSA, CE, IEC, Federal Specification W-C-375B/GEN
  • Amps 50
  • Min. Wire Size 14
  • Instantaneous Trip Fixed
  • Max. Wire Size 1/0
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List