Skip Content
CIRCUIT BREAKER FHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER FHL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFHL36030
  • Mfr. Model # FHL36030
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Depth 4-1/2"
  • For Use With -
  • Height 6"
  • Number of Poles 3
  • Item Circuit Breaker
  • Phase 3
  • Width 4-1/2"
  • Frame Size 100A/FA
  • High Amp Trip Setting 600
  • Max. AIR Rating 18 kA
  • Low Amp Trip Setting 275
  • Mounting Free Standing
  • Phase Connection ABC
  • Terminal Connection Lug
  • Series FHL
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 30
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 4
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list