Skip Content
CIRCUIT BREAKER FHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER FHL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFHL26020
  • Mfr. Model # FHL26020
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Depth 4-1/2"
  • Item Circuit Breaker
  • Number of Poles 2
  • For Use With -
  • Height 6"
  • Phase 1
  • Max. AIR Rating 18 kA
  • Width 3"
  • Frame Size 100A/FA
  • High Amp Trip Setting 600
  • Mounting Free Standing
  • Low Amp Trip Setting 275
  • Phase Connection -
  • Series FHL
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Terminal Connection Lug
  • Min. Wire Size 14
  • Circuit Breaker Type High Interrupting Capacity
  • Amps 20
  • Max. Wire Size 4
  • Instantaneous Trip Fixed
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List