CIRCUIT BREAKER FHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER FHL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFHL26015
  • Mfr. Model # FHL26015
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • For Use With -
  • Depth 4-1/2"
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Width 3"
  • Max. AIR Rating 18 kA
  • Frame Size 100A/FA
  • Mounting Free Standing
  • High Amp Trip Setting 600
  • Low Amp Trip Setting 275
  • Phase Connection -
  • Series FHL
  • Circuit Breaker Type High Interrupting Capacity
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Max. Wire Size 4
  • Amps 15
  • Min. Wire Size 14
  • Instantaneous Trip Fixed
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list