!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCUIT BREAKER FAL

CIRCUIT BREAKER FAL

SQUARE D

CIRCUIT BREAKER FAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER FAL

CIRCUIT BREAKER FAL

SQUARE D

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SQDFAL22080
  • Mfr. Model # FAL22080
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Circuit Breaker
  • AC Voltage Rating 240 VAC
  • Series FAL
  • Low Amp Trip Setting 800
  • Number of Poles 2
  • Terminal Connection Lug
  • Phase 1
  • Frame Size 100A/FA
  • Width 3"
  • Min. Wire Size 14
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 80
  • Max. AIR Rating 10 kA
  • High Amp Trip Setting 1,450
  • Circuit Breaker Type Standard
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic
  • Instantaneous Trip Fixed
  • Height 6"
  • Depth 4-1/2"
  • Max. Wire Size 1/0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list