Skip Content
CIRCUIT BREAKER FA 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER FA 50A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA22050AC
  • Mfr. Model # FA22050AC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Height 6"
  • Number of Poles 2
  • Phase 1
  • Width 3"
  • Max. AIR Rating 10 kA
  • Frame Size 100A/FA
  • High Amp Trip Setting 850
  • Low Amp Trip Setting 400
  • Mounting Plug in Panelboard
  • Series FA
  • Phase Connection AC
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 50
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • AC Voltage Rating 240 VAC
  • Max. Wire Size 1/0
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list