Skip Content
CIRCUIT BREAKER FA 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER FA 30A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA26030AC
  • Mfr. Model # FA26030AC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Number of Poles 2
  • Item Circuit Breaker
  • Height 6"
  • Width 3"
  • Phase 1
  • Frame Size 100A/FA
  • High Amp Trip Setting 600
  • Max. AIR Rating 14 kA
  • Low Amp Trip Setting 275
  • Mounting Plug in Panelboard
  • Series FA
  • Phase Connection AC
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Terminal Connection Lug
  • Amps 30
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 4
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List