Skip Content
CIRCUIT BREAKER D CURCE 3POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER D CURCE 3POLE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24543
  • Mfr. Model # MG24543
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Circuit Protector
  • Standards UL 1077, CE, CSA
  • Number of Poles 3
  • Max. AIR Rating 5 kA
  • Curve Type D
  • Terminal Connection Screw Clamp
  • Amps 32
  • Length 3.19"
  • Depth 3.00"
  • Width 2.13"
  • Mounting DIN Rail
  • Series C60N
  • Min. Wire Size 14 AWG
  • DC Voltage Rating 125 VDC
  • Max. Wire Size 2 AWG
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 277/480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list